LEGRAND - PASS & SEYMOUR #5262-SP

TVSS Duplex Receptacle, 15A 125V 2P 3W

SKU: 78500752804
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: TVSS Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Grade: Specification
Wiring: Back & Side
Manufacturer Series: 5262
Description
Surge Suppression: Type - TVSS Duplex Receptacle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Brown; Grade - Specification; Wiring - Back & Side; Additional Information - On/Off Alarm; Manufacturer Series - 5262
Additional Info: On/Off Alarm