Menu Search
HUBBELL #HBL415S

4-PLEX TVSS Quad Receptacle, 15A 125V 2P 3W

SKU # 78358501785
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TVSS Quad Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Blue
Grade: Specification
Wiring: Back

Surge Suppression: Type - TVSS Quad Receptacle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Blue; Grade - Specification; Wiring - Back; Additional Information - 80 Joules/6500A Per Mode; Manufacturer Series - 4-PLEX

Additional Info: 80 Joules/6500A Per Mode