Transient, Surge, Noise Protection Filter 10 kHz - 50 MHz 3

SKU: 78211435126
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Filter Type: Transient, Surge, Noise Protection
Volts/Wires: 120V 1Ø 2W+G
Amps: 3A
Protection Modes: L-N, L-G, N-G
Peak Surge Current: 39kA per Ø
Filter Bandwidth: 10 kHz - 50 MHz
Noise Attenuation: 85 dB at 100 kHz
Mount: DIN Rail/Flange
Connection: Hardwire
Enclosure Size: X-Series, 110x71x109mm 4.38x2.87x4.30 in
Manufacturer Series: AEGIS Hybrid
Microprocessor-Based Equipment: Filter Type - Transient, Surge, Noise Protection; Volts/Wires - 120V 1Ø 2W+G; Amps - 3; Protection Modes - L-N, L-G, N-G; Peak Surge Current - 39kA per Ø; Filter Bandwidth - 10 kHz - 50 MHz; Noise Attenuation - 85 dB at 100 kHz; Mount - DIN Rail/Flange; Connection - Hardwire; Enclosure Size - X-Series, 110x71x109mm (4.38x2.87x4.30"); Manufacturer Series - AEGIS Hybrid