EATON #600THFSR632W

Switched Harmonic Filter Filter 576

SKU: 78668517583
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Filter Type: Switched Harmonic Filter
Volts/Wires: 600V 3-Phase
Amps: 576A
Mount: Floor
Manufacturer Series: AUTOVAR
Description
Active Harmonic Filters (Harmonic Correction Units - HCU) provide dynamic harmonic correction by actively injecting equal and opposite currents into the customers electrical distribution system that cancel the entire spectrum of harmonic currents at the point of connection.
Additional Info: 600 kVAR, Enclosure: NEMA 3R, Operating Temperature: 0 to 40 deg C