Menu Search
Search
EATON #400THFSR632W

Autovar Switched Harmonic Filter Filter 384

SKU # 78668517579
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Filter Type: Switched Harmonic Filter
Volts/​Wires: 600V 3-Phase
Amps: 384A
Mount: Floor

Active Harmonic Filters (Harmonic Correction Units - HCU) provide dynamic harmonic correction by actively injecting equal and opposite currents into the customers electrical distribution system that cancel the entire spectrum of harmonic currents at the point of connection.

Additional Info: 400 kVAR, Enclosure: NEMA 3R, Operating Temperature: 0 to 40 deg C