Menu Search
Surge Filters Switched Harmonic Filter Filter 144
EATON #150THFSR632MW

Autovar Switched Harmonic Filter Filter 144

SKU # 78668517584
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Filter Type: Switched Harmonic Filter
Volts/​Wires: 600V 3-Phase
Amps: 144A
Mount: Floor
Enclosure Size: 80.00x78.28x25.00 in.

Additional Info: 150 kVAR, Number of Enclosures: 2, Operating Temperature: -20 to 46 deg C