Menu Search

EATON #100232HMURFY

Uni-PAK Fixed Harmonic Filter Filter 240

SKU: 78668587851
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Filter Type: Fixed Harmonic Filter
Volts/Wires: 240V 3-Phase
Amps: 240A
Mount: Wall
Enclosure Size: 38.00x21.00x36.00 in.
Description
Active Harmonic Filters (Harmonic Correction Units - HCU) provide dynamic harmonic correction by actively injecting equal and opposite currents into the customers electrical distribution system that cancel the entire spectrum of harmonic currents at the point of connection.
Additional Info: 100 kVAR, Operating Temperature: 0 to 40 deg C