The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
EATON #150432HMURF

Uni-PAK Fixed Harmonic Filter Filter 180

SKU # 78668513973
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Filter Type: Fixed Harmonic Filter
Volts/​Wires: 480V 3-Phase
Amps: 180A
Mount: Wall
Enclosure Size: 36.00x19.30x12.00 in.

Active Harmonic Filters (Harmonic Correction Units - HCU) provide dynamic harmonic correction by actively injecting equal and opposite currents into the customers electrical distribution system that cancel the entire spectrum of harmonic currents at the point of connection.

Additional Info: 150 kVAR, Operating Temperature: 0 to 40 deg C