Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Surface Floor Service Housing Aluminum

SKU: 78358513612
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Surface Floor Service Housing
Material: Aluminum
Width: 4.38 in.
Depth: 3 in.
Height: 2.62 in.
Entry: 3/4 in chase Nipple
Manufacturer Series: Lo-CON
Surface Outlet Housings: Type - Surface Floor Service Housing; Material - Aluminum; Width in inch - 4.38; Depth in inch - 3.00; Height in inch - 2.62; Entry - 3/4 in chase Nipple; Manufacturer Series - Lo-CON