LEGRAND - WIREMOLD #LTF48-ACT

Surface Floor Service

SKU: 78656452409
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Surface Floor Service
Material: Aluminum
Manufacturer Series: Multiplex
Description
Surface Outlet Face Plates: Plate Type - Surface Floor Service; Material - Aluminum; Additional Information - Color: Brushed Aluminum, Dimensions: 4.50 in. H x 5.75 in. W x 6.75 in. L, Accepts the Activate CM-MAB Adapter; Manufacturer Series - Multiplex
Additional Info: Color: Brushed Aluminum, Dimensions: 4.50 in. H x 5.75 in. W x 6.75 in. L, Accepts the Activate CM-MAB Adapter