LEGRAND - WIREMOLD #P8104-2DP

Surface Floor Service (2) Duplex

SKU: 78656452412
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Surface Floor Service
Outlet Configuration: (2) Duplex
Material: Die Cast Zinc
Manufacturer Series: AC
Description
Surface Outlet Face Plates: Plate Type - Surface Floor Service; Outlet Configuration - (2) Duplex; Material - Die Cast Zinc; Additional Information - Color: Gray, (2) Duplex KOs, Includes: AC8104 Box; Manufacturer Series - AC
Additional Info: Color: Gray, (2) Duplex KOs, Includes: AC8104 Box