Menu Search
SIEMON COMPANY #MX-SM4-80-M

Surface Mount Box Light Ivory

SKU # 78921798893 Manufacturer Series: MX-SM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway or Cable
Modules/​Inserts: 4 Ports
Color: Light Ivory

Siemons surface mount boxes provide users with exceptional versatility and robustness. Siemon surface mount boxes allow all standard MAX modules and SC and LC fiber adapters to be used in surface mount applications. The compact and easily installed design offers multiple cable management features and supports UTP, Screened, coax and TERA cabling styles, as well as fiber. Feature optimized jack spacing for superior AXT performance.