Surface Mount Box Light Ivory

SKU: 70041650661
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway or Cable
Modules/Inserts: 2 Port
Color: Light Ivory
Manufacturer Series: MX-SM
Surface Outlet Box: Box Type - Surface Mount Box; Mounting - Screws, Adhesive Strip; Surface Entry - Raceway or Cable; Modules/Inserts - 2 Port; Color - Light Ivory; Additional Information - With Cover, Base, One 2-Port MAX Bezel, Cable Ties and Screws and Designation Labels; Manufacturer Series - MX-SMĀ®
Additional Info: With Cover, Base, One (2-Port) MAX Bezel, Cable Ties and Screws and Designation Labels