Menu Search

SIEMON COMPANY #MX-SMZ2-20

Surface Mount Box Ivory

SKU: 70041698710
Manufacturer Series: MX-SMZ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway or Cable
Modules/Inserts: 2 Port
Color: Ivory
Description
Surface Outlet Box: Box Type - Surface Mount Box; Mounting - Screws, Adhesive Strip; Surface Entry - Raceway or Cable; Modules/Inserts - 2 Port; Color - Ivory; Additional Information - With Cover, Base, Multimedia Bezels, Cable Ties, Adhesive Tape and Mounting Screws; Manufacturer Series - MX-SMZ®
Additional Info: With Cover, Base, Multimedia Bezels, Cable Ties, Adhesive Tape and Mounting Screws