Menu Search

SIEMON COMPANY #MX-SM4-20

Surface Mount Box Ivory

SKU: 70041650631
Manufacturer Series: MX-SM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway or Cable
Modules/Inserts: 4 Port
Color: Ivory
Description
Surface Outlet Box: Box Type - Surface Mount Box; Mounting - Screws, Adhesive Strip; Surface Entry - Raceway or Cable; Modules/Inserts - 4 Port; Color - Ivory; Additional Information - With Cover, Base, Two 2-Port MAX Bezel, Cable Ties and Screws and Designation Labels; Manufacturer Series - MX-SMĀ®
Additional Info: With Cover, Base, Two (2-Port) MAX Bezel, Cable Ties and Screws and Designation Labels