Menu Search
PANDUIT #CBX2BL-AY

Mini-ComĀ® Surface Mount Box, 1.06x1.95x3.65 in., Black, Screws/Adhesive Strip Mount, End Position

SKU # 07498303199
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Outlet Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD3,LDPH5
Module Position: End
Modules/​Inserts: (2) Mini-Com
HxWxL: 1.06x1.95x3.65" (27x50x93mm)
Color: Black