Surface Mount Box, 0.99x4.71x6.67 in., Off White, Screws/Adhesive Strip Mount, End Position

SKU: 07498303233
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Multimedia Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD3,LD5
Module Position: End
Modules/Inserts: (6) Mini-Com or Opti-Jack
HxWxL: 0.99x4.71x6.67" (46x120x170mm)
Color: Off White
Manufacturer Series: Mini-Com
Surface Outlet Box: Box Type - Multimedia Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Raceway, LD3,LD5; Module Position - End; Modules/Inserts - (6) Mini-Com or Opti-Jack; HxWxL - 0.99x4.71x6.67" (46x120x170mm); Color - Off White; Manufacturer Series - Mini-Com