PANDUIT #CBXJ2EI-A

Surface Mount Box, 0.91x1.77x2.44 in., Electrical Ivory, Screws/Adhesive Strip Mount, End Position

SKU: 07498358684
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Surface Mount Outlet Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD5,LDP5
Module Position: End
Modules/Inserts: (2) Mini-Com
HxWxL: 0.91x1.77x2.44" (23.1x45x62mm)
Color: Electrical Ivory
Manufacturer Series: Mini-Com
Description
Surface Outlet Box: Box Type - Surface Mount Outlet Box; Mounting - Screws, Adhesive Strip; Surface Entry - Raceway, LD5,LDP5; Module Position - End; Modules/Inserts - (2) Mini-Com; HxWxL - 0.91x1.77x2.44" (23.1x45x62mm); Color - Electrical Ivory; Manufacturer Series - Mini-Com