Surface Mount Box, 0.90x1.01x1.88 in., Electrical Ivory, Screws/Adhesive Strip Mount, End Position

SKU: 07498375374
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Surface Mount Outlet Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway, LD3,LDPH5
Module Position: End
Modules/Inserts: (1) Mini-Com
HxWxL: 0.90x1.01x1.88" (22.86x25.65x47.75mm)
Color: Electrical Ivory
Manufacturer Series: Mini-Com
Surface Outlet Box: Box Type - Surface Mount Outlet Box; Mounting - Screws, Adhesive Strip; Surface Entry - Raceway, LD3,LDPH5; Module Position - End; Modules/Inserts - (1) Mini-Com; HxWxL - 0.90x1.01x1.88" (22.86x25.65x47.75mm); Color - Electrical Ivory; Manufacturer Series - Mini-Com