Menu Search
OPTICAL CABLE #SME1000

Surface Mount Box Electric Ivory

SKU # 47003401248 Manufacturer Series: UMJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Mounting: Screws, Double-Sided Tape
Surface Entry: Cable
Module Position: Front
Modules/​Inserts: 10 Ports
HxWxL: 1.16x5.78x6.06 in (29.46x146.81x153.92mm)
Color: Electric Ivory