LEVITON #41296-MMT

Surface Mount Outlet Box Light Almond

SKU: 07847734076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Surface Mount Outlet Box
Mounting: Screws
Surface Entry: Raceway
Modules/Inserts: 6 Ports
HxWxL: 1.33x5.33x8.00 in (34.00x135.00x203.00mm)
Color: Light Almond
Description
Surface Outlet Box: Box Type - Surface Mount Outlet Box; Mounting - Screws; Surface Entry - Raceway; Modules/Inserts - 6 Ports; HxWxL - 1.33x5.33x8.00 in (34.00x135.00x203.00mm); Color - Light Almond; Additional Information - Material: ABS Plastic
Additional Info: Material: ABS Plastic