You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEVITON #4S089-2WP

QuickPort Surface Mount Box White

SKU # 07847745056
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway
Module Position: Side
Modules/​Inserts: 2 Ports
HxWxL: 3.00x2.50x1.22" (76.00x64.00x31.00mm)
Color: White