LEVITON #41089-4EP

Box, Surface Mount, 4 Ports Side Module

SKU: 07847786909
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway or Cable
Module Position: Side
Modules/Inserts: 4 Ports
HxWxL: 4.77"x3.21"x1.05"
Color: Black
Manufacturer Series: QuickPort
Description
Surface Outlet Box: Box Type - Module Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Raceway or Cable; Module Position - Side; Modules/Inserts - 4 Ports; HxWxL - 4.77"x3.21"x1.05"; Color - Black; Manufacturer Series - QuickPort