LEVITON #41089-2GP

Box, Surface Mount, 2 Ports Side Module

SKU: 07847783674
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway or Cable
Module Position: Side
Modules/Inserts: 2 Ports
HxWxL: 2.52"x2.22"x1.10"
Color: Gray
Manufacturer Series: QuickPort
Description
Surface Outlet Box: Box Type - Module Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Raceway or Cable; Module Position - Side; Modules/Inserts - 2 Ports; HxWxL - 2.52"x2.22"x1.10"; Color - Gray; Additional Information - Includes 1 Blank Insert; Manufacturer Series - QuickPort
Additional Info: Includes 1 Blank Insert