LEVITON #41089-12I

Box, Surface Mount, 12 Ports Side Module

SKU: 07847797724
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Module Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Raceway or Cable
Module Position: Side
Modules/Inserts: 12 Ports
HxWxL: 7.60"x5.02"x1.13"
Color: Ivory
Manufacturer Series: QuickPort
Surface Outlet Box: Box Type - Module Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Raceway or Cable; Module Position - Side; Modules/Inserts - 12 Ports; HxWxL - 7.60"x5.02"x1.13"; Color - Ivory; Manufacturer Series - QuickPort