Menu Search
LEGRAND - ORTRONICS #OR-404TJ2-13

Clarity Surface Mount Outlet Box Ivory

SKU # 66287567622
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Outlet Box
Mounting: #6-20 19mm Pan Head 2 EA
Module Position: Side
Modules/​Inserts: 2 Port
HxWxL: 57.66x65.79x30.48 mm
Color: Ivory

Surface Outlet Box: Box Type - Surface Mount Outlet Box; Mounting - #6-20 19 mm Pan Head 2ea; Module Position - Side; Modules/Inserts - 2 Port; HxWxL - 57.66x65.79x30.48 mm; Color - Ivory; Additional Information - Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface. Compatible with Wiremold 2700, 2800 and 2900 raceway series.; Manufacturer Series - Clarity

Additional Info: Boxes are supplied with screws and double-sided adhesive tape for mounting onto almost any surface. Compatible with Wiremold 2700, 2800 and 2900 raceway series.