Surface Mount Box Fog White

SKU: 66287563831
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Tape
Surface Entry: Raceway, Wiremold 2700, 2800, 2900
Module Position: Front
Modules/Inserts: (4) TracJack
HxWxL: 3.57x1.20x1.15 in. (90.67x29.46x119.38mm)
Color: Fog White
Manufacturer Series: Tracjack
Surface Outlet Box: Box Type - Surface Mount Box; Mounting - Screws, Adhesive Tape; Surface Entry - Raceway, Wiremold 2700, 2800, 2900; Module Position - Front; Modules/Inserts - (4) TracJack; HxWxL - 3.57x1.20x1.15 in. (90.67x29.46x119.38mm); Color - Fog White; Additional Information - Material: High Impact Thermoplastic; Manufacturer Series - Tracjack
Additional Info: Material: High Impact Thermoplastic