Menu Search
Surface Outlet Box Surface Mount Box Gray
HUBBELL #HI2CB2G

HI-IMPACT Surface Mount Box Gray

SKU # 66262085366
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Surface Mount Box
Surface Entry: Cable
Module Position: Front
Modules/​Inserts: 2 Ports
Color: Gray

Additional Info: Material: Steel, Ratings: NEMA 4/12