Menu Search
HUBBELL #HI1CB2G

HI-IMPACT Surface Mount Box Gray

SKU # 66262085365
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Surface Entry: Cable
Module Position: Front
Modules/​Inserts: 1 Port
Color: Gray

Additional Info: Material: Steel, Rating: NEMA 4/12