Menu Search
Search
HUBBELL #ISB2GY

PREMISE WIRING iSTATION™ Surface Mount Box, 2.3 in. H x 2.4 in. W x 1.1 in. L

SKU # 66262021967
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Mounting: Screw
Surface Entry: Cable
Modules/​Inserts: 2 Port
HxWxL: HxWxL: 2.3 x 2.4 x 1.1 in.
Color: Gray