WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
HUBBELL #ISB2W

iStation Module Surface Outlet White

SKU # 66262021971
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Module Surface Outlet
Mounting: Screws
Surface Entry: Raceway or Cable
Module Position: Side
Modules/​Inserts: 2 Ports
HxWxL: 1.08x2.30x2.38"
Color: White

Surface Outlet Box: Box Type - Module Surface Outlet; Mounting - Screws; Surface Entry - Raceway or Cable; Module Position - Side; Modules/Inserts - 2 Ports; HxWxL - 1.08x2.30x2.38"; Color - White; Manufacturer Series - iStation