COMMSCOPE #760057372

Surface Mount Box White

SKU: 88410417310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Surface Mount Box
Mounting: Surface Mount
Surface Entry: Cable
Module Position: Front
Modules/Inserts: 4 Ports
Color: White
Manufacturer Series: GigaSpeed
Surface Outlet Box: Box Type - Surface Mount Box; Mounting - Surface Mount; Surface Entry - Cable; Module Position - Front; Modules/Inserts - 4 Ports; Color - White; Additional Information - Material: Plastic; Manufacturer Series - GigaSpeed
Additional Info: Material: Plastic