Menu Search
COMMSCOPE #760045005

GigaSPEED Surface Mount Box Black

SKU # 88410417009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Mounting: Surface Mount
Surface Entry: Cable
Module Position: Front
Modules/​Inserts: 4 Ports
HxWxL: 5.00x4.00x3.00 in. (127.00x101.60x76.20 mm)
Color: Black

Surface Outlet Box: Box Type - Surface Mount Box; Mounting - Surface Mount; Surface Entry - Cable; Module Position - Front; Modules/Inserts - 4 Ports; HxWxL - 5.00x4.00x3.00 in. (127.00x101.60x76.20 mm); Color - Black; Additional Information - Material: Plastic; Manufacturer Series - GigaSpeed

Additional Info: Material: Plastic