COMMSCOPE #107952467

Multimedia Surface Outlet Gray

SKU: 88410410376
Manufacturer Series: M104SMB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Multimedia Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Side
Modules/Inserts: (4) M-Series Modules
HxWxL: 1.20x2.83x3.92" (30x72x100mm)
Color: Gray
Description
Surface Outlet Box: Box Type - Multimedia Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Cable; Module Position - Side; Modules/Inserts - (4) M-Series Modules; HxWxL - 1.20x2.83x3.92" (30x72x100mm); Color - Gray; Additional Information - Includes: M20AP Dust Covers/Blank Inserts; Manufacturer Series - M104SMB
Additional Info: Includes: M20AP Dust Covers/Blank Inserts