Menu Search
Surface Outlet Box Multimedia Surface Outlet Black - M102SMB-B-003
COMMSCOPE #107984031

Multimedia Surface Outlet Black - M102SMB-B-003

SKU # 88410410394 Manufacturer Series: M102SMB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Multimedia Surface Outlet
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Side
Modules/​Inserts: (2) M-Series Modules
HxWxL: 1.29x2.06x2.26" (33x52x57mm)
Color: Black

Surface Outlet Box: Box Type - Multimedia Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Cable; Module Position - Side; Modules/Inserts - (2) M-Series Modules; HxWxL - 1.29x2.06x2.26" (33x52x57mm); Color - Black; Manufacturer Series - M102SMB