Menu Search
BELDEN #A0643208

Multimedia Outlet Box, 38.10x160.02x187.96 mm, Screws Mount, Black, Front, 6 Ports

SKU # 61158900083 Manufacturer Series: MDVO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Multimedia Outlet Box
Mounting: Screws
Module Position: Front
Modules/​Inserts: 6 Ports
HxWxL: 38.10x160.02x187.96 mm
Color: Black

Additional Info: Includes: Screws, Cable Tie, Blank, Instruction Sheet, MDVO Adaptors, Bezels For SC Duplex Adaptors