Menu Search
AESP/SIGNAMAX #SMKL-6

Surface Mount Box Light Ivory

SKU # 76347498764
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Module Position: Front
Modules/​Inserts: 6 Ports
HxWxL: 1.20x2.83x3.92" (168.73x30.50x82.73mm)
Color: Light Ivory

Additional Info: Material: Thermoplastic