PANDUIT #BR-1.25-1/4-20

Bridle Ring v3 Inch Diameter Threaded, 1/4-20

SKU: 07498308888
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bridle Ring
Stock Type: Threaded
Dia. - in: 1.25 in.
Description
Support Rings: Type - Bridle Ring; Stock Type - Threaded, 1/4-20; Dia. - in - 1.25 in.; Additional Information - Material: Low Carbon Steel With Bright Zinc Electroplate, Color: Silver
Additional Info: Material: Low Carbon Steel With Bright Zinc Electroplate, Color: Silver