Menu Search
PANDUIT #BR-2.0-PAF

Bridle Ring, 2.00 in. Dia, Includes Power Actuated Fastener

SKU # 07498306384
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bridle Ring
Diameter: 2 in.

Support Rings: Type - Bridle Ring; Dia. - in - 2.00; Additional Information - Fastening Type: Power Actuated Fastner (included)

Additional Info: Fastening Type: Power Actuated Fastner (included)