Menu Search
Support Rings Bridle Ring Saddle v3 Inch Diameter Threaded, 1/4-20

EATON BUSSMANN SERIES #BRS-32

Bridle Ring Saddle v3 Inch Diameter Threaded, 1/4-20

SKU #78205122759
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Bridle Ring Saddle
Stock Type: Threaded
Diameter: 2 in.

Support Rings: Type - Bridle Ring Saddle; Stock Type - Threaded, 1/4-20 ; Dia. - in - 2.00; Additional Information - Length: 7/8 in., Material: High Carbon Steel, Finish: Galvanized

Additional Info: Length: 7/8 in., Material: High Carbon Steel, Finish: Galvanized