EATON B-LINE SERIES #BR-32-4T-C1

Bridle Ring v3 Inch Diameter

SKU: 78101102937
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bridle Ring
Dia. - in: 2 in.
Description
Support Rings: Type - Bridle Ring; Dia. - in - 2; Additional Information - Mounting: Beam, Static Load Capacity: 15 lb
Additional Info: Mounting: Beam, Static Load Capacity: 15 lb