Menu Search
Support Hooks J-Hook, Hole Mount, Nylon 6.6, Black

PANDUIT #JMJH2W-X20

J-Hook, Hole Mount, Nylon 6.6, Black

SKU #07498343289
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Support J-Hook
Mounting Type: Hole
Material: Nylon 6.6
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole; Material - Nylon 6.6; Finish - Black; Additional Information - Pack of 10

Additional Info: Pack of 10