Menu Search
Support Hooks J-Hook, 2 in. Dia Loop, Snap Lock Mount, Nylon, Black
PANDUIT #JMJH2-X20

J-Hook, 2 in. Dia Loop, Snap Lock Mount, Nylon, Black

SKU # 07498343288
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Support J-Hook
Mounting Type: Snap Lock
Loop Diameter: 2 in.
Material: Nylon
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Snap Lock; Loop Dia. - in - 2; Material - Nylon; Finish - Black; Additional Information - Length: 4.75 in.

Additional Info: Length: 4.75 in.