Menu Search
PANDUIT #JP131DW-L20

J-Pro Cable Support System, 1 in. Dia Loop, Rod/Threaded Mount, Nonmetallic, Black

SKU # 07498344040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Mounting Type: Rod
Loop Diameter: 1.31 in.
Material: Nonmetallic
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Rod, 1/4 in Plain or Threaded; Loop Dia. - in - 1.31; Material - Nonmetallic; Finish - Black; Additional Information - Additional Mounting: #12 Drop wire, 1/8"-1/4" Flange. Capacity: (32) Cat 5e - (26) Cat 6. Static Load: 10 lb (4.53kg), Pack of 50; Manufacturer Series - J-Pro

Additional Info: Additional Mounting: #12 Drop wire, 1/8"-1/4" Flange. Capacity: (32) Cat 5e - (26) Cat 6. Static Load: 10 lb (4.53kg), Pack of 50