Menu Search
Search
PANDUIT #JP4SBC50R-X20

J-Pro Cable Support J-Hook, Screw-On Mount, 4 in. Dia Loop, Nylon 6.6, Black

SKU # 07498344061
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Mounting Type: Screw-On
Loop Diameter: 4 in.
Material: Nylon 6.6
Finish: Black

The J-Pro Cable Support System is designed to provide a competitive alternative to metal J hooks for routing cables throughout the physical infrastructure. This system provides complete bend radius control and includes many easy to use mounting options to provide the lowest installed cost. The selection of multiple sizes, colors, and pre-riveted J hook assemblies meet the requirements of a wide variety of applications and are suitable for use in air handling spaces.

Additional Info: Capacity: (115) Cat 6A, (180) Cat 6, (200) Cat 5e, For use with Flanges up to 1/2 in. (12.7mm) thick. Rotates 360 deg