Menu Search
Support Hooks Cable Support J-Hook Nylon 6.6
PANDUIT #JP4UF100-X20

J-Pro Cable Support J-Hook Nylon 6.6

SKU # 07498344070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Support J-Hook
Mounting Type: Under floor Pedestal
Material: Nylon 6.6
Finish: Black

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Under floor Pedestal, Clamp-On; Material - Nylon 6.6; Finish - Black; Additional Information - Capacity: (200) Cat 5e - (180) Cat 6; Manufacturer Series - J-Pro

Additional Info: Capacity: (200) Cat 5e - (180) Cat 6