Menu Search

PANDUIT #JP4W-X20

J-Pro Cable Support J-Hook, 4 in. Dia Loop, Hole/Vertical Surface Mount, Nonmetallic, Galvanized

SKU: 07498344056
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Dia. - in: 4 in.
Material: Nonmetallic
Finish: Galvanized
Description
Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole, Vertical Surface; Loop Dia. - in - 4; Material - Nonmetallic; Finish - Galvanized; Additional Information - Wall Mount Applications, Pack of 10; Manufacturer Series - J-Pro
Additional Info: Wall Mount Applications, Pack of 10