PANDUIT #JP2W-L20

Cable Support J-Hook, 2 in. Dia Loop, Hole/Vertical Surface Mount, Nonmetallic, Galvanized

SKU: 07498357112
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Dia. - in: 2
Material: Nonmetallic
Finish: Galvanized
Manufacturer Series: J-Pro
Description
Support Hooks: Type - Cable Support J-Hook; Mounting Type - Hole, Vertical Surface; Loop Dia. - in - 2; Material - Nonmetallic; Finish - Galvanized; Additional Information - Wall Mount Applications, Pack of 50; Manufacturer Series - J-Pro
Additional Info: Wall Mount Applications, Pack of 50