Menu Search
Search
NVENT CADDY #CAT12AFAB3

Cablecat Cable Support J-Hook Steel 3/4 in.

SKU # 78285647935
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Mounting Type: Angle Bracket w/Hole
Loop Diameter: 3/4 in.
Material: Steel
Finish: Pre-Galvanized

Support Hooks: Type - Cable Support J-Hook; Mounting Type - Angle Bracket w/Hole; Loop Dia. - in - 3/4 ; Material - Steel; Finish - Pre Galvanized; Additional Information - Supports Low Voltage Cables, Hole Size: 3/16 in.; Manufacturer Series - Cablecat

Additional Info: Supports Low Voltage Cables, Hole Size: 3/16 in.