Menu Search
Search
NVENT CADDY #CAT21HPBC200

Cable Support J-Hook, 60 lb., Beam Flanges Mount, Steel

SKU # 78285684958
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Support J-Hook
Mounting Type: Beam Flanges
Loop Diameter: 1-5/16 in.
Material: Steel
Finish: Pre-Galvanized, Electrogalvanized
Static Load Capacity: 60 lb.